

€908.68/ pieceexcl. VAT
€1,099.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 190.1 mm |
Outer Diameter | 254 mm |
Roller diameter | 20 mm |
Dynamic load rating | 470 kN |
Static load rating | 2080 kN |