IKO

IKO Thrust cylindrical roller and cage assembly AZK18024019

  • ERIKS:13177354
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€820.05/ pieceexcl. VAT

€992.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
180.1 mm
Outer Diameter
239 mm
Roller diameter
19 mm
Dynamic load rating
426 kN
Static load rating
1870 kN