

€633.39/ pieceexcl. VAT
€766.40incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 170.1 mm |
Outer Diameter | 229 mm |
Roller diameter | 19 mm |
Dynamic load rating | 406 kN |
Static load rating | 1730 kN |