

€434.47/ pieceexcl. VAT
€525.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 160.1 mm |
Outer Diameter | 199.5 mm |
Roller diameter | 12 mm |
Dynamic load rating | 189 kN |
Static load rating | 855 kN |