IKO

IKO Thrust cylindrical roller and cage assembly AZK15025015

  • ERIKS:13177347
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€1,114.89/ pieceexcl. VAT

€1,349.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
150.1 mm
Outer Diameter
249 mm
Roller diameter
15 mm
Dynamic load rating
459 kN
Static load rating
2380 kN