

€483.25/ pieceexcl. VAT
€584.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 150.1 mm |
Outer Diameter | 204.5 mm |
Roller diameter | 18 mm |
Dynamic load rating | 349 kN |
Static load rating | 1420 kN |