

€378.70/ pieceexcl. VAT
€458.23incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 150.1 mm |
Outer Diameter | 189.5 mm |
Roller diameter | 12 mm |
Dynamic load rating | 181 kN |
Static load rating | 798 kN |