IKO

IKO Thrust cylindrical roller and cage assembly AZK14019518

  • ERIKS:13177343
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€468.40/ pieceexcl. VAT

€566.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
140.1 mm
Outer Diameter
194.5 mm
Roller diameter
18 mm
Dynamic load rating
353 kN
Static load rating
1420 kN