IKO

IKO Thrust cylindrical roller and cage assembly AZK13018518

  • ERIKS:13177340
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€343.32/ pieceexcl. VAT

€415.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
130.1 mm
Outer Diameter
184.5 mm
Roller diameter
18 mm
Dynamic load rating
333 kN
Static load rating
1290 kN