IKO

IKO Thrust cylindrical roller and cage assembly AZK12015511

  • ERIKS:13177336
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€184.79/ pieceexcl. VAT

€223.60incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
120.1 mm
Outer Diameter
154.5 mm
Roller diameter
11 mm
Dynamic load rating
149 kN
Static load rating
617 kN