IKO

IKO Thrust cylindrical roller and cage assembly AZK11020015

  • ERIKS:13177334
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€614.79/ pieceexcl. VAT

€743.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
110.1 mm
Outer Diameter
199.3 mm
Roller diameter
15 mm
Dynamic load rating
388 kN
Static load rating
1770 kN