

€205.79/ pieceexcl. VAT
€249.01incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 110.1 mm |
Outer Diameter | 159.5 mm |
Roller diameter | 17 mm |
Dynamic load rating | 282 kN |
Static load rating | 1030 kN |