

€419.44/ pieceexcl. VAT
€507.52incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 100.1 mm |
Outer Diameter | 189.3 mm |
Roller diameter | 15 mm |
Dynamic load rating | 333 kN |
Static load rating | 1420 kN |