IKO

IKO Stud type cam follower Eccentric Cylindrical Full Complement Needle Roller With sealing CFE12VBUU

  • ERIKS:13179566
Image 1
Eccentric Collar Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€33.56/ pieceexcl. VAT

€40.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..VBUU
Roller diameter
30 mm
Roller width
14 mm
Roller length
40.2 mm
Stud diameter
16 mm
Thread Size
M 12x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller