IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller With sealing CFES18BUU

  • ERIKS:13179796
Image 1
Solid Eccentric Stud Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€60.37/ pieceexcl. VAT

€73.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFES..BUU
Roller diameter
40 mm
Roller width
20 mm
Roller length
58.1 mm
Stud diameter
18 mm
Thread Size
M 18x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller