IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller With sealing CFE20BUU

  • ERIKS:13179623
Image 1
Eccentric Collar Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€68.37/ pieceexcl. VAT

€82.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..BUU
Roller diameter
52 mm
Roller width
24 mm
Roller length
66.1 mm
Stud diameter
27 mm
Thread Size
M 20x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller