IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller With sealing CFE16UU

  • ERIKS:13179577
Image 1
Eccentric Collar Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€43.07/ pieceexcl. VAT

€52.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..UU
Roller diameter
35 mm
Roller width
18 mm
Roller length
52.1 mm
Stud diameter
22 mm
Thread Size
M 16x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller