IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller CFES6B

  • ERIKS:13179802
Image 1
Solid Eccentric Stud Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFES..B
Roller diameter
16 mm
Roller width
11 mm
Roller length
28.2 mm
Stud diameter
6 mm
Thread Size
M 6x1
Eccentric
Yes
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller