IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller CFE6

  • ERIKS:13179721
Image 1
Eccentric Collar Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€20.68/ pieceexcl. VAT

€25.02incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE
Roller diameter
16 mm
Roller width
11 mm
Roller length
28.2 mm
Stud diameter
9 mm
Thread Size
M 6x1
Eccentric
Yes
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller