IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller CFE18B

  • ERIKS:13179588
Image 1
Eccentric Collar Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€44.07/ pieceexcl. VAT

€53.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..B
Roller diameter
40 mm
Roller width
20 mm
Roller length
58.1 mm
Stud diameter
24 mm
Thread Size
M 18x1.5
Eccentric
Yes
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller