IKO

IKO Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing CFE30VUUR

  • ERIKS:13179720
Image 1
Eccentric Collar Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head.
Save to list

€142.89/ pieceexcl. VAT

€172.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..VUUR
Roller diameter
80 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
41 mm
Thread Size
M 30x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller