IKO

IKO Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing CFE16VUUR

  • ERIKS:13179586
Image 1
Eccentric Collar Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head.
Save to list

€43.07/ pieceexcl. VAT

€52.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..VUUR
Roller diameter
35 mm
Roller width
18 mm
Roller length
52.1 mm
Stud diameter
22 mm
Thread Size
M 16x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller