IKO

IKO Stud type cam follower Eccentric Crowned Full Complement Needle Roller CFE8VBR

  • ERIKS:13179746
Image 1
Eccentric Collar Type Cam Follower with Shields. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€21.27/ pieceexcl. VAT

€25.74incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..VBR
Roller diameter
19 mm
Roller width
11 mm
Roller length
32.2 mm
Stud diameter
11 mm
Thread Size
M 8x1.25
Eccentric
Yes
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller