IKO

IKO Stud type cam follower Eccentric Crowned Full Complement Needle Roller CFE20VR

  • ERIKS:13179634
Image 1
Eccentric Collar Type Cam Follower with Shields. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head.
Save to list

€56.06/ pieceexcl. VAT

€67.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..VR
Roller diameter
52 mm
Roller width
24 mm
Roller length
66.1 mm
Stud diameter
27 mm
Thread Size
M 20x1.5
Eccentric
Yes
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller