IKO

IKO Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing CFE10BUUR

  • ERIKS:13179520
Image 1
Eccentric Collar Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..BUUR
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
13 mm
Thread Size
M 10x1.25
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller