IKO

IKO Stud type cam follower Eccentric Crowned Caged Needle Roller CFE10R

  • ERIKS:13179523
Image 1
Eccentric Collar Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€22.72/ pieceexcl. VAT

€27.49incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..R
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
13 mm
Thread Size
M 10x1.25
Eccentric
Yes
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller