IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CRH9VUU

  • ERIKS:13180047
Image 1
Inch Series Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head. Black oxide treated.
Save to list

€28.38/ pieceexcl. VAT

€34.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRH..VUU
Roller diameter
14.288 mm
Roller width
9.525 mm
Roller length
26.975 mm
Stud diameter
6.35 mm
Thread Size
1/4-28
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller