IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CRH32VBUU

  • ERIKS:13180010
Image 1
Inch Series Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head. Black oxide treated.
Save to list

€95.23/ pieceexcl. VAT

€115.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRH..VBUU
Roller diameter
50.8 mm
Roller width
31.75 mm
Roller length
85 mm
Stud diameter
28.575 mm
Thread Size
1.1/8 - 12
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller