IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CRH11VBUU

  • ERIKS:13179965
Image 1
Inch Series Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head. Black oxide treated.
Save to list

€30.25/ pieceexcl. VAT

€36.60incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRH..VBUU
Roller diameter
17.462 mm
Roller width
11.112 mm
Roller length
31.85 mm
Stud diameter
7.938 mm
Thread Size
5/16-24
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller