IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CR20VBUU

  • ERIKS:13179920
Image 1
Inch Series Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€32.11/ pieceexcl. VAT

€38.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR..VBUU
Roller diameter
31.75 mm
Roller width
19.05 mm
Roller length
52.15 mm
Stud diameter
12.7 mm
Thread Size
1/2-20
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller