IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CF24VBUU

  • ERIKS:13179353
Image 1
Standard Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€95.35/ pieceexcl. VAT

€115.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..VBUU
Roller diameter
62 mm
Roller width
29 mm
Roller length
80.1 mm
Stud diameter
24 mm
Thread Size
M 24x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller