IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller With sealing CF20VUU

  • ERIKS:13179324
Image 1
Standard Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head.
Save to list

€55.83/ pieceexcl. VAT

€67.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..VUU
Roller diameter
52 mm
Roller width
24 mm
Roller length
66.1 mm
Stud diameter
20 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller