

€365.47/ pieceexcl. VAT
€442.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..V |
Roller diameter | 101.6 mm |
Roller width | 57.15 mm |
Roller length | 148.3 mm |
Stud diameter | 50.8 mm |
Thread Size | 2-12 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |