

€190.58/ pieceexcl. VAT
€230.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..V |
Roller diameter | 76.2 mm |
Roller width | 44.45 mm |
Roller length | 109.9 mm |
Stud diameter | 38.1 mm |
Thread Size | 1.1/2-12 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |