IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller CRH36VB

  • ERIKS:13180013
Image 1
Inch Series Cam Follower with Shields. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head. Black oxide treated.
Save to list

€89.28/ pieceexcl. VAT

€108.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRH..VB
Roller diameter
57.15 mm
Roller width
31.75 mm
Roller length
85 mm
Stud diameter
28.575 mm
Thread Size
1.1/8 - 12
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller