

€73.78/ pieceexcl. VAT
€89.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..V |
Roller diameter | 50.8 mm |
Roller width | 31.75 mm |
Roller length | 85 mm |
Stud diameter | 28.575 mm |
Thread Size | 1.1/8 - 12 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |