

€26.05/ pieceexcl. VAT
€31.52incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..V |
Roller diameter | 17.462 mm |
Roller width | 11.112 mm |
Roller length | 31.85 mm |
Stud diameter | 7.938 mm |
Thread Size | 5/16-24 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |