IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller CF8VB

  • ERIKS:13179485
Image 1
Standard Type Cam Follower with Shields. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€17.02/ pieceexcl. VAT

€20.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..VB
Roller diameter
19 mm
Roller width
11 mm
Roller length
32.2 mm
Stud diameter
8 mm
Thread Size
M 8x1.25
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller