IKO

IKO Stud type cam follower Cylindrical Full Complement Needle Roller CF3V

  • ERIKS:13179421
Image 1
Save to list

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..V
Roller diameter
10 mm
Roller width
4 mm
Roller length
11.5 mm
Stud diameter
3 mm
Thread Size
M 3x0.5
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller