

€75.01/ pieceexcl. VAT
€90.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..UU |
Roller diameter | 50.8 mm |
Roller width | 31.75 mm |
Roller length | 84.3 mm |
Stud diameter | 22.225 mm |
Thread Size | 7/8-14 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |