

€52.68/ pieceexcl. VAT
€63.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..UU |
Roller diameter | 47.625 mm |
Roller width | 25.4 mm |
Roller length | 71.25 mm |
Stud diameter | 19.05 mm |
Thread Size | 3/4-16 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |