IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller With sealing CF5UU

  • ERIKS:13179450
Image 1
Standard Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€23.49/ pieceexcl. VAT

€28.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..UU
Roller diameter
13 mm
Roller width
9 mm
Roller length
23 mm
Stud diameter
5 mm
Thread Size
M 5x0.8
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller