IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller With sealing CF3UU

  • ERIKS:13179419
Image 1
Standard Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€28.44/ pieceexcl. VAT

€34.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..UU
Roller diameter
10 mm
Roller width
4 mm
Roller length
11.5 mm
Stud diameter
3 mm
Thread Size
M 3x0.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller