

€29.89/ pieceexcl. VAT
€36.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF..BUU |
Roller diameter | 10 mm |
Roller width | 4 mm |
Roller length | 11.5 mm |
Stud diameter | 3 mm |
Thread Size | M 3x0.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |