IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller With sealing CF10BUUM

  • ERIKS:13179192
Image 1
Standard Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€22.49/ pieceexcl. VAT

€27.21incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..BUU
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
10 mm
Thread Size
M 10x1
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller