IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CR32B

  • ERIKS:13179942
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€72.96/ pieceexcl. VAT

€88.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR..B
Roller diameter
50.8 mm
Roller width
31.75 mm
Roller length
84.3 mm
Stud diameter
22.225 mm
Thread Size
7/8-14
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller