IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CR30

  • ERIKS:13179937
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€47.15/ pieceexcl. VAT

€57.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR
Roller diameter
47.625 mm
Roller width
25.4 mm
Roller length
71.25 mm
Stud diameter
19.05 mm
Thread Size
3/4-16
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller