IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CR22

  • ERIKS:13179921
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€28.79/ pieceexcl. VAT

€34.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR
Roller diameter
34.925 mm
Roller width
19.05 mm
Roller length
52.15 mm
Stud diameter
12.7 mm
Thread Size
1/2-20
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller