IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CR18

  • ERIKS:13179912
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€22.39/ pieceexcl. VAT

€27.09incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR
Roller diameter
28.575 mm
Roller width
15.875 mm
Roller length
42.7 mm
Stud diameter
11.112 mm
Thread Size
7/16-20
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller