IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CR10

  • ERIKS:13179892
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€19.12/ pieceexcl. VAT

€23.14incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR
Roller diameter
15.875 mm
Roller width
10.319 mm
Roller length
27.675 mm
Stud diameter
6.35 mm
Thread Size
1/4-28
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller